Zoro Homepage

1/4"-28 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in Length

  • Mfr # 79038

  • Zoro # G700432764


product price: $0.65
/ea
Sold in multiples of 100 for $65.00

Key Features

Thread Size
1/4"-28
Screw Length
3/4 in
Material
Stainless Steel
Finish
Plain
Drive Size
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79038
Zoro #
G700432764
UPC #
697744790382
Country of Origin
United States

Dimensions

Thread Size
1/4"-28
Screw Length
3/4 in
Drive Size
3/16 in

Details

Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.3
System of Measurement
Inch
Fastener Industry Standards
ASME B18.3

Description

1/4 x 3/4 Sock Cap STN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products