1/4"-28 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 1-1/2 in Length, 100 PK

  • Mfr # 73068

  • Zoro # G216151814


product price:  $32.19
/pk 100, $0.32/ea

Key Features

Socket Head
Hex Drive
Material
Alloy Steel
System of Measurement
Inch
Head Height
0.138 in
Finish
Black Oxide
Thread Size
1/4"-28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73068
Zoro #
G216151814
UPC #
697744730685
Country of Origin
United States

Dimensions

Head Height
0.138 in
Thread Size
1/4"-28
Screw Length
1-1/2 in
Fastener Length
1 1/2 in
Head Diameter
0.226 in

Details

Material
Alloy Steel
System of Measurement
Inch
Head Type
Socket
Finish
Black Oxide
Item
Socket Head Cap Screw
Drive Type
Hex
Material Grade/Class
Class 12.9
Pack Size
Small Pack

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 3/16 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 1/4 In.-28, Minimum Thread Length Not Applicable, Fastener Length 1 1/2 in, Head Height 0.138 in, Head Diameter 0.226 in, Pack Size Small Pack, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.