Shop HOLO-KROME
See all product information
Create Account
1/4"-28 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 1-1/4 in Length, 100 PK
- Mfr # 73066
- Zoro # G211929753
product price:Â
$
29.39
/pk of 100, $0.29/ea
Key Features
Socket Head
Hex Drive
Screw Length
1-1/4 in
Material
Alloy Steel
Finish
Black Oxide
Drive Size
3/16 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 73066
- Zoro #
- G211929753
- UPC #
- -
- Country of Origin
- United States
- Item
- Socket Head Cap Screw
- Material
- Alloy Steel
- Finish
- Black Oxide
- Head Type
- Socket
- Drive Type
- Hex
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Pack Size
- Small Pack
- Material Grade/Class
- A574
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Thread Size
- 1/4"-28
- Screw Length
- 1-1/4 in
- Drive Size
- 3/16 in
- Head Height
- 0.375 in
- Minimum Thread Length
- 1-1/4 in
- Fastener Length
- 1 1/4 in
- Head Diameter
- 0.25 in
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Alloy Steel, Finish Black Oxide, Thread Size 1/4 In.-28, Minimum Thread Length 1 1/4 in, Fastener Length 1 1/4 in, Head Height 0.375 in, Head Diameter 0.25 in, Pack Size Small Pack, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.