1/4"-28 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 2-1/2 in Length, 100 PK
Mfr # 77474
Zoro # G016152967
product price: $57.39
/pk 100, $0.57/eaKey Features
Hex Drive
Socket Head
System of Measurement
Inch
Head Height
0.138 in
Finish
Black Oxide
Thread Size
1/4"-28
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77474
Zoro #
G016152967
UPC #
697744774740
Country of Origin
United States
Dimensions
Head Height
0.138 in
Thread Size
1/4"-28
Screw Length
2-1/2 in
Fastener Length
2 1/2 in
Head Diameter
0.226 in
Details
Item
Socket Head Cap Screw
System of Measurement
Inch
Finish
Black Oxide
Drive Type
Hex
Material
Alloy Steel
Head Type
Socket
Material Grade/Class
Class 12.9
Pack Size
Small Pack
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 3/16 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 1/4 In.-28, Minimum Thread Length Not Applicable, Fastener Length 2 1/2 in, Head Height 0.138 in, Head Diameter 0.226 in, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.