1/4"-28 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 7/8 in Length, 100 PK
Mfr # 73062
Zoro # G316152636
product price:Â $24.89
/pk 100, $0.25/eaKey Features
Socket Head
Hex Drive
Finish
Black Oxide
Head Height
0.164 in
Thread Size
1/4"-28
Material
Alloy Steel
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73062
Zoro #
G316152636
UPC #
697744730623
Country of Origin
United States
Dimensions
Head Height
0.164 in
Thread Size
1/4"-28
Screw Length
7/8 in
Head Diameter
0.27 in
Fastener Length
7/8 in
Details
Head Type
Socket
Finish
Black Oxide
Item
Socket Head Cap Screw
Material
Alloy Steel
System of Measurement
Inch
Drive Type
Hex
Pack Size
Small Pack
Material Grade/Class
Class 12.9
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 3/16 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 1/4 In.-28, Minimum Thread Length Not Applicable, Fastener Length 7/8 in, Head Height 0.164 in, Head Diameter 0.27 in, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.