Shop HOLO-KROME
See all product information
Create Account
1/4-28 X 3/16 S/SET 100/BOX
Mfr # 33072
Zoro # G000449837
product price:Â
$
0.32
/ea
Sold in multiples of 100 for $32.00
Key Features
System of Measurement
Inch
Overall Length
3/16 in
Point Type
Cup
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33072
- Zoro #
- G000449837
- UPC #
- 697744330724
- Country of Origin
- United States
Dimensions
- Overall Length
- 3/16 in
Details
- System of Measurement
- Inch
- Point Type
- Cup
- Item
- Set Screw
Description
1/4 x 3/16 Cup Point Set Screw