Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#2-56 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 1/4 in Length, 100 PK

  • Mfr # 72004

  • Zoro # G416152642


product price: $47.99
/pk 100, $0.48/ea

Key Features

Hex Drive
Socket Head
Finish
Black Oxide
Material
Alloy Steel
Head Height
0.625 in
System of Measurement
Inch
Thread Size
#2-56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72004
Zoro #
G416152642
UPC #
697744720044
Country of Origin
United States

Dimensions

Head Height
0.625 in
Thread Size
#2-56
Screw Length
1/4 in
Drive Size
5/64 in
Head Diameter
0.938 in
Fastener Length
1/4 in

Details

Finish
Black Oxide
Material
Alloy Steel
System of Measurement
Inch
Item
Socket Head Cap Screw
Drive Type
Hex
Head Type
Socket
Material Grade/Class
Class 12.9
Pack Size
Small Pack

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 5/64 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size #2-56, Minimum Thread Length Not Applicable, Fastener Length 1/4 in, Head Height 0.625 in, Head Diameter 0.938 in, Pack Size Small Pack, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.