Zoro Homepage

#2 Socket Head Cap Screw, Black Alloy Steel, 1 in Length

  • Mfr # 720000098

  • Zoro # G700432481


product price: $0.50
/ea
Sold in multiples of 25 for $12.50

Key Features

Thread Size
#2
Material
Alloy Steel
Finish
Black
Tensile Strength
170,000 psi
Standards
ASME B18.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720000098
Zoro #
G700432481
UPC #
697744674859
Country of Origin
United States

Dimensions

Thread Size
#2
Screw Length
1 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black
Tensile Strength
170,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Fastener Industry Standards
ASME B18.3

Description

#2 x 1 Sock Head Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.