Zoro Homepage

#2 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in Length

  • Mfr # 78006

  • Zoro # G500432537


product price: $0.50
/ea
Sold in multiples of 100 for $50.00

Key Features

Thread Size
#2
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.3
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78006
Zoro #
G500432537
UPC #
697744780062
Country of Origin
United States

Dimensions

Thread Size
#2
Screw Length
3/8 in

Details

Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.3
System of Measurement
Inch
Fastener Industry Standards
ASME B18.3

Description

#2 x 3/8 Sock Cap STN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.