3/4"-10 Socket Head Cap Screw, Alloy Steel, 7-1/2 in Length, 10 PK

  • Mfr # 720003350

  • Zoro # G701711967


product price:  $134.99
/pk 10, $13.50/ea
Free Shipping & Returns

Key Features

Hex Drive
Material
Alloy Steel
Drive Size
5/8 in
Standards
ASME B18.3, ASTM A574
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
720003350
Zoro #
G701711967
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/4"-10
Screw Length
7-1/2 in
Drive Size
5/8 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Drive Type
Hex
Standards
ASME B18.3, ASTM A574
System of Measurement
Inch

Description

Hex Socket Cap Screw, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.