3/4"-10 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 2-3/4 in Length, 25 PK

  • Mfr # 72314

  • Zoro # G416152567


product price: $115.99
/pk 25, $4.64/ea
Free Shipping & Returns

Key Features

Hex Drive
Socket Head
System of Measurement
Inch
Material
Alloy Steel
Head Height
0.625 in
Finish
Black Oxide
Screw Length
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72314
Zoro #
G416152567
UPC #
697744723144
Country of Origin
United States

Dimensions

Head Height
0.625 in
Screw Length
2-3/4 in
Thread Size
3/4"-10
Head Diameter
0.938 in
Fastener Length
2 3/4 in

Details

System of Measurement
Inch
Material
Alloy Steel
Finish
Black Oxide
Drive Type
Hex
Head Type
Socket
Item
Socket Head Cap Screw
Pack Size
Small Pack
Material Grade/Class
Class 12.9

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 5/8 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 3/4 In.-10, Minimum Thread Length Not Applicable, Fastener Length 2 3/4 in, Head Height 0.625 in, Head Diameter 0.938 in, Pack Size Small Pack, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.