3/4"-10 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 2 in Length, 25 PK
Mfr # 60162
Zoro # G616153043
product price: $107.99
/pk 25, $4.32/ea
Free Shipping & Returns
Key Features
Socket Head
Hex Drive
Head Height
0.625 in
Finish
Black Oxide
Thread Size
3/4"-10
Screw Length
2 in
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60162
Zoro #
G616153043
UPC #
697744601626
Country of Origin
United States
Dimensions
Head Height
0.625 in
Thread Size
3/4"-10
Screw Length
2 in
Head Diameter
0.938 in
Fastener Length
2 in
Details
Head Type
Socket
Item
Socket Head Cap Screw
Finish
Black Oxide
Material
Alloy Steel
System of Measurement
Inch
Drive Type
Hex
Pack Size
Small Pack
Material Grade/Class
Class 12.9
Description
Socket Head Cap Screw, Head Type Flat, System of Measurement Inch, Drive Type Hex, Drive Size 1/2 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 3/4 In.-10, Minimum Thread Length Not Applicable, Fastener Length 2 in, Head Height 0.625 in, Head Diameter 0.938 in, Pack Size Small Pack, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.