Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4"-10 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 3 in Length, 25 PK

  • Mfr # 60168

  • Zoro # G516153105


product price: $150.99
/pk 25, $6.04/ea
Free Shipping & Returns

Key Features

Hex Drive
Socket Head
Finish
Black Oxide
System of Measurement
Inch
Screw Length
3 in
Head Height
0.625 in
Thread Size
3/4"-10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60168
Zoro #
G516153105
UPC #
697744601688
Country of Origin
United States

Dimensions

Screw Length
3 in
Head Height
0.625 in
Thread Size
3/4"-10
Head Diameter
0.938 in
Fastener Length
3 in

Details

Finish
Black Oxide
System of Measurement
Inch
Drive Type
Hex
Head Type
Socket
Material
Alloy Steel
Item
Socket Head Cap Screw
Material Grade/Class
Class 12.9
Pack Size
Small Pack

Description

Socket Head Cap Screw, Head Type Flat, System of Measurement Inch, Drive Type Hex, Drive Size 1/2 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 3/4 In.-10, Minimum Thread Length Not Applicable, Fastener Length 3 in, Head Height 0.625 in, Head Diameter 0.938 in, Pack Size Small Pack, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.