3/4"-10 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 6-1/2 in Length, 10 PK

  • Mfr # 72332

  • Zoro # G916152333


product price:  $104.99
/pk 10, $10.50/ea
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
Screw Length
6-1/2 in
System of Measurement
Inch
Material
Alloy Steel
Head Height
0.75 in
Thread Size
3/4"-10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72332
Zoro #
G916152333
UPC #
697744723328
Country of Origin
United States

Dimensions

Screw Length
6-1/2 in
Head Height
0.75 in
Thread Size
3/4"-10
Fastener Length
6 1/2 in
Head Diameter
1.125 in

Details

Head Type
Socket
System of Measurement
Inch
Drive Type
Hex
Material
Alloy Steel
Item
Socket Head Cap Screw
Finish
Black Oxide
Pack Size
Small Pack
Material Grade/Class
Class 12.9

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 5/8 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 3/4 In.-10, Minimum Thread Length Not Applicable, Fastener Length 6 1/2 in, Head Height 0.75 in, Head Diameter 1.125 in, Pack Size Small Pack, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.