3/4"-10 Socket Head Cap Screw, Standard, Black Oxide Alloy Steel, 10 PK
Mfr # 720003352
Zoro # G216286929
product price:Â $346.99
/pk 10, $34.70/ea
Free Shipping & Returns
Key Features
Hex Drive
Socket Head
Pack Size
Small Pack
Material Grade/Class
Class 12.9
Fastener Length
8 1/2 in
Head Diameter
1.125 in
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
720003352
Zoro #
G216286929
UPC #
697744451351
Country of Origin
United States
Dimensions
Fastener Length
8 1/2 in
Head Diameter
1.125 in
Thread Size
3/4"-10
Head Height
0.75 in
Details
Pack Size
Small Pack
Drive Type
Hex
Item
Socket Head Cap Screw
Material Grade/Class
Class 12.9
Finish
Black Oxide
System of Measurement
Inch
Head Type
Socket
Material
Alloy Steel
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 5/8 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 3/4 In.-10, Minimum Thread Length Not Applicable, Fastener Length 8 1/2 in, Head Height 0.75 in, Head Diameter 1.125 in, Pack Size Small Pack, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.