Zoro Homepage

3/8"-16 Socket Head Cap Screw, 2-1/4 in Length, 50 PK

  • Mfr # 72168

  • Zoro # G8656880


product price: $30.49
/pk 50, $0.61/ea

Key Features

Thread Size
3/8"-16
Screw Length
2-1/4 in
Drive Size
5/16 in
Standards
ASME B18.3, ASTM A574
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72168
Zoro #
G8656880
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Screw Length
2-1/4 in
Drive Size
5/16 in

Details

Item
Socket Head Cap Screw
Standards
ASME B18.3, ASTM A574
System of Measurement
Inch
Cap Screw Type
Hex Head Cap Screw

Description

Cap Screw, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.