3/8"-16 Socket Head Cap Screw, Black Alloy Steel, 4-1/2 in Length

  • Mfr # 72182

  • Zoro # G400432347


product price: $2.35
/ea
Sold in multiples of 50 for $117.50

Key Features

Thread Size
3/8"-16
Screw Length
4-1/2 in
Material
Alloy Steel
Finish
Black
Drive Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72182
Zoro #
G400432347
UPC #
697744721829
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Screw Length
4-1/2 in
Drive Size
5/16 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black
Tensile Strength
180,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Fastener Industry Standards
ASME B18.3

Description

3/8 x 4-1/2 Sock Head Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products