Shop HOLO-KROME
See all product information
Create Account
3/8"-16 Socket Head Cap Screw, Black Alloy Steel, 5-1/2 in Length
- Mfr # 86688
- Zoro # G500432766
product price:Â
$
3.39
/ea
Sold in multiples of 50 for
$169.50
Key Features
Thread Size
3/8"-16
Screw Length
5-1/2 in
Material
Alloy Steel
Finish
Black
Drive Size
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 86688
- Zoro #
- G500432766
- UPC #
- 697744766882
- Country of Origin
- United States
- Item
- Socket Head Cap Screw
- Material
- Alloy Steel
- Finish
- Black
- Tensile Strength
- 170,000 psi
- Standards
- ASME B18.3
- System of Measurement
- Inch
- Fastener Industry Standards
- ASME B18.3
Dimensions
- Thread Size
- 3/8"-16
- Screw Length
- 5-1/2 in
- Drive Size
- 5/16 in
Description
3/8 x 5-1/2 Sock Head Cap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.