Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8"-16 Socket Head Cap Screw, Plain Alloy Steel, 1 in Length

  • Mfr # 68046

  • Zoro # G100432982


product price: $0.68
/ea
Sold in multiples of 100 for $68.00

Key Features

Hex Drive
Material
Alloy Steel
Finish
Plain
Drive Size
3/16 in
Tensile Strength
10,800 psi
Standards
ASME B18.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68046
Zoro #
G100432982
UPC #
697744680461
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Screw Length
1 in
Drive Size
3/16 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Plain
Drive Type
Hex
Tensile Strength
10,800 psi
Standards
ASME B18.3
System of Measurement
Inch

Description

3/8 x 1 Low Head Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products