3/8"-16 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 2-1/4 in Length, 50 PK

  • Mfr # 60110

  • Zoro # G316151929


product price:  $49.89
/pk 50, $1.00/ea

Key Features

Hex Drive
Socket Head
System of Measurement
Inch
Screw Length
2-1/4 in
Material
Alloy Steel
Finish
Black Oxide
Thread Size
3/8"-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60110
Zoro #
G316151929
UPC #
697744601107
Country of Origin
United States

Dimensions

Screw Length
2-1/4 in
Thread Size
3/8"-16
Head Height
0.875 in
Head Diameter
1.312 in
Fastener Length
2 1/4 in

Details

System of Measurement
Inch
Material
Alloy Steel
Finish
Black Oxide
Drive Type
Hex
Head Type
Socket
Item
Socket Head Cap Screw
Pack Size
Small Pack
Material Grade/Class
Class 12.9

Description

Socket Head Cap Screw, Head Type Flat, System of Measurement Inch, Drive Type Hex, Drive Size 7/32 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 3/8 In.-16, Minimum Thread Length Not Applicable, Fastener Length 2 1/4 in, Head Height 0.875 in, Head Diameter 1.312 in, Pack Size Small Pack, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products