Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8"-16 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 3/4 in Length, 100 PK

  • Mfr # 60098

  • Zoro # G816152143


product price: $43.99
/pk 100, $0.44/ea

Key Features

Hex Drive
Socket Head
System of Measurement
Inch
Material
Alloy Steel
Thread Size
3/8"-16
Screw Length
3/4 in
Head Height
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60098
Zoro #
G816152143
UPC #
697744600988
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Screw Length
3/4 in
Head Height
0.75 in
Fastener Length
3/4 in
Head Diameter
1.125 in

Details

System of Measurement
Inch
Drive Type
Hex
Material
Alloy Steel
Item
Socket Head Cap Screw
Finish
Black Oxide
Head Type
Socket
Material Grade/Class
Class 12.9
Pack Size
Small Pack

Description

Socket Head Cap Screw, Head Type Flat, System of Measurement Inch, Drive Type Hex, Drive Size 7/32 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 3/8 In.-16, Minimum Thread Length Not Applicable, Fastener Length 3/4 in, Head Height 0.75 in, Head Diameter 1.125 in, Pack Size Small Pack, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products