3/8"-16 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 4-1/2 in Length, 50 PK

  • Mfr # 72182

  • Zoro # G411929638


product price:  $96.19
/pk 50, $1.92/ea
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
Thread Size
3/8"-16
Screw Length
4-1/2 in
Material
Alloy Steel
Finish
Black Oxide
Drive Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72182
Zoro #
G411929638
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Screw Length
4-1/2 in
Drive Size
5/16 in
Head Height
0.469 in
Minimum Thread Length
4-1/2 in
Fastener Length
4 1/2 in
Head Diameter
0.212 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
System of Measurement
Inch
Pack Size
Small Pack
Material Grade/Class
A574

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Alloy Steel, Material Grade/Class A574, Finish Black Oxide, Thread Size 3/8 In.-16, Minimum Thread Length 4 1/2 in, Fastener Length 4 1/2 in, Head Height 0.469 in, Head Diameter 0.212 in, Pack Size Small Pack, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.