3/8"-16 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 5 in Length, 50 PK
Mfr # 72184
Zoro # G516152535
product price: $112.99
/pk 50, $2.26/ea
Free Shipping & Returns
Key Features
Hex Drive
Socket Head
System of Measurement
Inch
Thread Size
3/8"-16
Screw Length
5 in
Material
Alloy Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72184
Zoro #
G516152535
UPC #
697744721843
Country of Origin
United States
Dimensions
Thread Size
3/8"-16
Screw Length
5 in
Head Height
1.25 in
Head Diameter
1.875 in
Fastener Length
5 in
Details
Drive Type
Hex
System of Measurement
Inch
Item
Socket Head Cap Screw
Head Type
Socket
Material
Alloy Steel
Finish
Black Oxide
Pack Size
Small Pack
Material Grade/Class
Class 12.9
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 5/16 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 3/8 In.-16, Minimum Thread Length Not Applicable, Fastener Length 5 in, Head Height 1.25 in, Head Diameter 1.875 in, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.