Zoro Homepage

3/8"-16 Socket Head Cap Screw, Socket, Plain Stainless Steel, 1-1/4 in Length, 100 PK

  • Mfr # 78100

  • Zoro # G316152421


product price: $179.99
/pk 100, $1.80/ea
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
System of Measurement
Inch
Material
Stainless Steel
Head Height
0.875 in
Finish
Plain
Screw Length
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78100
Zoro #
G316152421
UPC #
697744781007
Country of Origin
United States

Dimensions

Head Height
0.875 in
Screw Length
1-1/4 in
Thread Size
3/8"-16
Head Diameter
1.312 in
Fastener Length
1 1/4 in

Details

System of Measurement
Inch
Material
Stainless Steel
Head Type
Socket
Finish
Plain
Item
Socket Head Cap Screw
Drive Type
Hex
Pack Size
Small Pack
Material Grade/Class
302HQ

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 5/16 in, Material Stainless Steel, Material Grade/Class 302HQ, Finish Plain, Thread Size 3/8 In.-16, Minimum Thread Length Not Applicable, Fastener Length 1 1/4 in, Head Height 0.875 in, Head Diameter 1.312 in, Pack Size Small Pack, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products