3/8"-16 Socket Head Cap Screw, Socket, Plain Stainless Steel, 1 in Length, 100 PK
Mfr # 78098
Zoro # G516152320
product price: $159.99
/pk 100, $1.60/ea
Free Shipping & Returns
Key Features
Hex Drive
Socket Head
Finish
Plain
Material
Stainless Steel
Head Height
0.875 in
Screw Length
1 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78098
Zoro #
G516152320
UPC #
697744780987
Country of Origin
United States
Dimensions
Head Height
0.875 in
Screw Length
1 in
Thread Size
3/8"-16
Fastener Length
1 in
Head Diameter
1.312 in
Details
Finish
Plain
Material
Stainless Steel
Item
Socket Head Cap Screw
System of Measurement
Inch
Drive Type
Hex
Head Type
Socket
Material Grade/Class
302HQ
Pack Size
Small Pack
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 5/16 in, Material Stainless Steel, Material Grade/Class 302HQ, Finish Plain, Thread Size 3/8 In.-16, Minimum Thread Length Not Applicable, Fastener Length 1 in, Head Height 0.875 in, Head Diameter 1.312 in, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.