Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8"-16 Socket Head Cap Screw, Socket, Plain Stainless Steel, 3/4 in Length, 100 PK

  • Mfr # 78094

  • Zoro # G316152469


product price: $144.99
/pk 100, $1.45/ea
Free Shipping & Returns

Key Features

Hex Drive
Socket Head
Finish
Plain
System of Measurement
Inch
Screw Length
3/4 in
Thread Size
3/8"-16
Head Height
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78094
Zoro #
G316152469
UPC #
697744780949
Country of Origin
United States

Dimensions

Screw Length
3/4 in
Thread Size
3/8"-16
Head Height
1.25 in
Fastener Length
3/4 in
Head Diameter
1.875 in

Details

Item
Socket Head Cap Screw
Finish
Plain
Drive Type
Hex
System of Measurement
Inch
Head Type
Socket
Material
Stainless Steel
Pack Size
Small Pack
Material Grade/Class
302HQ

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 5/16 in, Material Stainless Steel, Material Grade/Class 302HQ, Finish Plain, Thread Size 3/8 In.-16, Minimum Thread Length Not Applicable, Fastener Length 3/4 in, Head Height 1.25 in, Head Diameter 1.875 in, Pack Size Small Pack, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.