3/8"-24 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 1-1/2 in Length, 100 PK

  • Mfr # 73110

  • Zoro # G211929531


product price: $69.61
/pk 100, $0.70/ea

Key Features

Socket Head
Hex Drive
Material
Alloy Steel
Finish
Black Oxide
Drive Size
5/16 in
System of Measurement
Inch
Minimum Thread Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73110
Zoro #
G211929531
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-24
Screw Length
1-1/2 in
Drive Size
5/16 in
Minimum Thread Length
1-1/2 in
Head Height
0.469 in
Fastener Length
1 1/2 in
Head Diameter
0.312 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
System of Measurement
Inch
Thread Style
Partially Threaded
Material Grade/Class
A574
Pack Size
Small Pack

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Alloy Steel, Material Grade/Class A574, Finish Black Oxide, Thread Size 3/8 In.-24, Minimum Thread Length 1 1/2 in, Fastener Length 1 1/2 in, Head Height 0.469 in, Head Diameter 0.312 in, Pack Size Small Pack, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.