3/8"-24 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 1/2 in Length, 100 PK
Mfr # 73098
Zoro # G616209986
product price: $61.89
/pk 100, $0.62/eaKey Features
Socket Head
Hex Drive
Head Height
1.25 in
System of Measurement
Inch
Thread Size
3/8"-24
Finish
Black Oxide
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73098
Zoro #
G616209986
UPC #
697744730982
Country of Origin
United States
Dimensions
Head Height
1.25 in
Thread Size
3/8"-24
Screw Length
1/2 in
Head Diameter
1.875 in
Fastener Length
1/2 in
Details
System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Item
Socket Head Cap Screw
Finish
Black Oxide
Material
Alloy Steel
Material Grade/Class
Class 12.9
Pack Size
Small Pack
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 5/16 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 3/8 In.-24, Minimum Thread Length Not Applicable, Fastener Length 1/2 in, Head Height 1.25 in, Head Diameter 1.875 in, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.