3/8"-24 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 3 in Length, 50 PK
Mfr # 73120
Zoro # G016152301
product price: $56.29
/pk 50, $1.13/eaKey Features
Hex Drive
Socket Head
Finish
Black Oxide
Material
Alloy Steel
Thread Size
3/8"-24
Head Height
1.5 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73120
Zoro #
G016152301
UPC #
697744731200
Country of Origin
United States
Dimensions
Screw Length
3 in
Thread Size
3/8"-24
Head Height
1.5 in
Fastener Length
3 in
Head Diameter
2.25 in
Details
Finish
Black Oxide
Material
Alloy Steel
Drive Type
Hex
Head Type
Socket
System of Measurement
Inch
Item
Socket Head Cap Screw
Material Grade/Class
Class 12.9
Pack Size
Small Pack
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 5/16 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 3/8 In.-24, Minimum Thread Length Not Applicable, Fastener Length 3 in, Head Height 1.5 in, Head Diameter 2.25 in, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.