3/8"-24 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 4 in Length, 50 PK

  • Mfr # 77504

  • Zoro # G816151962


product price: $91.29
/pk 50, $1.83/ea
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
Material
Alloy Steel
Thread Size
3/8"-24
Finish
Black Oxide
System of Measurement
Inch
Head Height
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77504
Zoro #
G816151962
UPC #
697744775044
Country of Origin
United States

Dimensions

Thread Size
3/8"-24
Screw Length
4 in
Head Height
1.5 in
Fastener Length
4 in
Head Diameter
2.25 in

Details

Material
Alloy Steel
Item
Socket Head Cap Screw
Finish
Black Oxide
Head Type
Socket
System of Measurement
Inch
Drive Type
Hex
Material Grade/Class
Class 12.9
Pack Size
Small Pack

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 5/16 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 3/8 In.-24, Minimum Thread Length Not Applicable, Fastener Length 4 in, Head Height 1.5 in, Head Diameter 2.25 in, Pack Size Small Pack, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.