#4-40 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 1/2 in Length, 100 PK

  • Mfr # 60006

  • Zoro # G916152494


product price: $24.39
/pk 100, $0.24/ea

Key Features

Socket Head
Hex Drive
Material
Alloy Steel
Screw Length
1/2 in
Drive Size
3/32"
Finish
Black Oxide
Thread Size
#4-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60006
Zoro #
G916152494
UPC #
697744600063
Country of Origin
United States

Dimensions

Screw Length
1/2 in
Drive Size
3/32"
Thread Size
#4-40
Head Height
1.5 in
Fastener Length
1/2 in
Head Diameter
2.25 in

Details

Material
Alloy Steel
Head Type
Socket
Drive Type
Hex
Finish
Black Oxide
System of Measurement
Inch
Item
Socket Head Cap Screw
Pack Size
Small Pack
Material Grade/Class
Class 12.9

Description

Socket Head Cap Screw, Head Type Flat, System of Measurement Inch, Drive Type Hex, Drive Size 3/32 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size #4-40, Minimum Thread Length Not Applicable, Fastener Length 1/2 in, Head Height 1.5 in, Head Diameter 2.25 in, Pack Size Small Pack, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products