#4-40 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 1/4 in Length, 100 PK
Mfr # 60002
Zoro # G316152681
product price:Â $23.29
/pk 100, $0.23/eaKey Features
Hex Drive
Socket Head
System of Measurement
Inch
Thread Size
#4-40
Head Height
1.5 in
Drive Size
3/32 in
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60002
Zoro #
G316152681
UPC #
697744600025
Country of Origin
United States
Dimensions
Thread Size
#4-40
Head Height
1.5 in
Drive Size
3/32 in
Screw Length
1/4 in
Fastener Length
1/4 in
Head Diameter
2.25 in
Details
System of Measurement
Inch
Finish
Black Oxide
Drive Type
Hex
Head Type
Socket
Item
Socket Head Cap Screw
Material
Alloy Steel
Pack Size
Small Pack
Material Grade/Class
Class 12.9
Description
Socket Head Cap Screw, Head Type Flat, System of Measurement Inch, Drive Type Hex, Drive Size 3/32 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size #4-40, Minimum Thread Length Not Applicable, Fastener Length 1/4 in, Head Height 1.5 in, Head Diameter 2.25 in, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.