#4-40 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 3/4 in Length, 100 PK

  • Mfr # 72026

  • Zoro # G316151769


product price:  $26.19
/pk 100, $0.26/ea

Key Features

Hex Drive
Socket Head
Finish
Black Oxide
Material
Alloy Steel
Screw Length
3/4 in
System of Measurement
Inch
Head Height
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72026
Zoro #
G316151769
UPC #
697744720266
Country of Origin
United States

Dimensions

Screw Length
3/4 in
Head Height
1.5 in
Thread Size
#4-40
Drive Size
3/32"
Fastener Length
3/4 in
Head Diameter
2.25 in

Details

Item
Socket Head Cap Screw
Finish
Black Oxide
Material
Alloy Steel
System of Measurement
Inch
Drive Type
Hex
Head Type
Socket
Pack Size
Small Pack
Material Grade/Class
Class 12.9

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 3/32 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size #4-40, Minimum Thread Length Not Applicable, Fastener Length 3/4 in, Head Height 1.5 in, Head Diameter 2.25 in, Pack Size Small Pack, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.