#4-40 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 3/8 in Length, 100 PK
Mfr # 64004
Zoro # G116151914
product price: $17.79
/pk 100, $0.18/eaKey Features
Socket Head
Hex Drive
Thread Size
#4-40
Drive Size
3/32"
Head Height
1.5 in
Finish
Black Oxide
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64004
Zoro #
G116151914
UPC #
697744640045
Country of Origin
United States
Dimensions
Thread Size
#4-40
Drive Size
3/32"
Head Height
1.5 in
Screw Length
3/8 in
Head Diameter
2.25 in
Fastener Length
3/8 in
Details
Head Type
Socket
Drive Type
Hex
Finish
Black Oxide
System of Measurement
Inch
Item
Socket Head Cap Screw
Material
Alloy Steel
Material Grade/Class
Class 12.9
Pack Size
Small Pack
Description
Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Hex, Drive Size 3/32 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size #4-40, Minimum Thread Length Not Applicable, Fastener Length 3/8 in, Head Height 1.5 in, Head Diameter 2.25 in, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.