#4-40 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 5/8 in Length, 100 PK

  • Mfr # 72024

  • Zoro # G816152358


product price: $19.79
/pk 100, $0.20/ea

Key Features

Socket Head
Hex Drive
Finish
Black Oxide
Drive Size
3/32"
Material
Alloy Steel
Thread Size
#4-40
Screw Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72024
Zoro #
G816152358
UPC #
697744720242
Country of Origin
United States

Dimensions

Drive Size
3/32"
Thread Size
#4-40
Screw Length
5/8 in
Head Height
1.5 in
Fastener Length
5/8 in
Head Diameter
2.25 in

Details

Head Type
Socket
Drive Type
Hex
Finish
Black Oxide
Material
Alloy Steel
Item
Socket Head Cap Screw
System of Measurement
Inch
Material Grade/Class
Class 12.9
Pack Size
Small Pack

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 3/32 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size #4-40, Minimum Thread Length Not Applicable, Fastener Length 5/8 in, Head Height 1.5 in, Head Diameter 2.25 in, Pack Size Small Pack, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.