Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#4 Socket Head Cap Screw, Black Alloy Steel, 1 in Length

  • Mfr # 86176

  • Zoro # G700432160


product price: $0.35
/ea
Sold in multiples of 100 for $35.00

Key Features

Thread Size
#4
Material
Alloy Steel
Finish
Black
Drive Size
3/32 in
Tensile Strength
170,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86176
Zoro #
G700432160
UPC #
697744861761
Country of Origin
United States

Dimensions

Thread Size
#4
Screw Length
1 in
Drive Size
3/32 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black
Tensile Strength
170,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Fastener Industry Standards
ASME B18.3

Description

#4 x 1 Sock Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.