Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#5 x 1/2 Cup Point Set Screw

  • Mfr # 32044

  • Zoro # G200449941


product price: $0.68
/ea
Sold in multiples of 100 for $68.00

Key Features

System of Measurement
Inch
Thread Size
#5
Point Type
Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32044
Zoro #
G200449941
UPC #
697744320442
Country of Origin
United States

Dimensions

Thread Size
#5
Overall Length
1/2 in

Details

System of Measurement
Inch
Point Type
Cup
Item
Set Screw

Description

#5 x 1/2 Cup Point Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.