#5 x 3/16 Cup Point Set Screw
Mfr # 32036
Zoro # G000449936
product price: $0.68
/eaSold in multiples of 100 for $68.00
Key Features
System of Measurement
Inch
Thread Size
#5
Point Type
Cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32036
Zoro #
G000449936
UPC #
697744320367
Country of Origin
United States
Dimensions
Thread Size
#5
Overall Length
3/16 in
Details
System of Measurement
Inch
Point Type
Cup
Item
Set Screw
Description
#5 x 3/16 Cup Point Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.