5/16"-18 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 1-1/4 in Length, 100 PK
Mfr # 60082
Zoro # G016152974
product price:Â $42.49
/pk 100, $0.42/eaKey Features
Socket Head
Hex Drive
Material
Alloy Steel
System of Measurement
Inch
Thread Size
5/16"-18
Head Height
10 in
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60082
Zoro #
G016152974
UPC #
697744600827
Country of Origin
United States
Dimensions
Thread Size
5/16"-18
Head Height
10 in
Screw Length
1-1/4 in
Head Diameter
16 in
Fastener Length
1 1/4 in
Details
Head Type
Socket
Material
Alloy Steel
System of Measurement
Inch
Drive Type
Hex
Finish
Black Oxide
Item
Socket Head Cap Screw
Material Grade/Class
Class 12.9
Pack Size
Small Pack
Description
Socket Head Cap Screw, Head Type Flat, System of Measurement Inch, Drive Type Hex, Drive Size 3/16 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 5/16 In.-18, Minimum Thread Length Not Applicable, Fastener Length 1 1/4 in, Head Height 10 in, Head Diameter 16 in, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.