5/16"-18 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 1 in Length, 50 PK
Mfr # 64062
Zoro # G816152068
product price:Â $16.39
/pk 50, $0.33/eaKey Features
Socket Head
Hex Drive
Head Height
1.65 in
Material
Alloy Steel
Finish
Black Oxide
Thread Size
5/16"-18
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
64062
Zoro #
G816152068
UPC #
697744640625
Country of Origin
United States
Dimensions
Head Height
1.65 in
Thread Size
5/16"-18
Screw Length
1 in
Head Diameter
5.7 in
Fastener Length
1 in
Details
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
System of Measurement
Inch
Item
Socket Head Cap Screw
Drive Type
Hex
Pack Size
Small Pack
Material Grade/Class
Class 12.9
Description
Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Hex, Drive Size 3/16 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 5/16 In.-18, Minimum Thread Length Not Applicable, Fastener Length 1 in, Head Height 1.65 in, Head Diameter 5.7 in, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.