5/16"-18 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 1/2 in Length, 100 PK

  • Mfr # 64054

  • Zoro # G416152215


product price:  $26.89
/pk 100, $0.27/ea

Key Features

Hex Drive
Socket Head
Finish
Black Oxide
Head Height
10 in
Material
Alloy Steel
Thread Size
5/16"-18
Screw Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
64054
Zoro #
G416152215
UPC #
697744640540
Country of Origin
United States

Dimensions

Head Height
10 in
Thread Size
5/16"-18
Screw Length
1/2 in
Fastener Length
1/2 in
Head Diameter
16 in

Details

Drive Type
Hex
Finish
Black Oxide
Item
Socket Head Cap Screw
Material
Alloy Steel
Head Type
Socket
System of Measurement
Inch
Pack Size
Small Pack
Material Grade/Class
Class 12.9

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Hex, Drive Size 3/16 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 5/16 In.-18, Minimum Thread Length Not Applicable, Fastener Length 1/2 in, Head Height 10 in, Head Diameter 16 in, Pack Size Small Pack, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.