5/16"-18 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 3-1/4 in Length, 50 PK

  • Mfr # 72146

  • Zoro # G216152330


product price:  $51.79
/pk 50, $1.04/ea

Key Features

Socket Head
Hex Drive
Finish
Black Oxide
Material
Alloy Steel
System of Measurement
Inch
Screw Length
3-1/4 in
Thread Size
5/16"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72146
Zoro #
G216152330
UPC #
697744721461
Country of Origin
United States

Dimensions

Screw Length
3-1/4 in
Thread Size
5/16"-18
Head Height
10 in
Fastener Length
3 1/4 in
Head Diameter
16 in

Details

Finish
Black Oxide
Material
Alloy Steel
System of Measurement
Inch
Item
Socket Head Cap Screw
Head Type
Socket
Drive Type
Hex
Pack Size
Small Pack
Material Grade/Class
Class 12.9

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 1/4 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 5/16 In.-18, Minimum Thread Length Not Applicable, Fastener Length 3 1/4 in, Head Height 10 in, Head Diameter 16 in, Pack Size Small Pack, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.