5/16"-18 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 3/4 in Length, 100 PK
Mfr # 64058
Zoro # G716152182
product price:Â $30.79
/pk 100, $0.31/eaKey Features
Socket Head
Hex Drive
Finish
Black Oxide
Thread Size
5/16"-18
Screw Length
3/4 in
System of Measurement
Inch
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64058
Zoro #
G716152182
UPC #
697744640588
Country of Origin
United States
Dimensions
Thread Size
5/16"-18
Screw Length
3/4 in
Head Height
10 in
Head Diameter
16 in
Fastener Length
3/4 in
Details
Finish
Black Oxide
Head Type
Socket
System of Measurement
Inch
Material
Alloy Steel
Drive Type
Hex
Item
Socket Head Cap Screw
Material Grade/Class
Class 12.9
Pack Size
Small Pack
Description
Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Hex, Drive Size 3/16 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 5/16 In.-18, Minimum Thread Length Not Applicable, Fastener Length 3/4 in, Head Height 10 in, Head Diameter 16 in, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.