5/16"-18 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 7/8 in Length, 50 PK
Mfr # 64060
Zoro # G216152378
product price:Â $15.99
/pk 50, $0.32/eaKey Features
Socket Head
Hex Drive
Screw Length
7/8 in
Finish
Black Oxide
Head Height
10 in
Thread Size
5/16"-18
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64060
Zoro #
G216152378
UPC #
697744640601
Country of Origin
United States
Dimensions
Screw Length
7/8 in
Head Height
10 in
Thread Size
5/16"-18
Fastener Length
7/8 in
Head Diameter
16 in
Details
Item
Socket Head Cap Screw
Finish
Black Oxide
Head Type
Socket
Material
Alloy Steel
Drive Type
Hex
System of Measurement
Inch
Pack Size
Small Pack
Material Grade/Class
Class 12.9
Description
Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Hex, Drive Size 3/16 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 5/16 In.-18, Minimum Thread Length Not Applicable, Fastener Length 7/8 in, Head Height 10 in, Head Diameter 16 in, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.