5/16"-18 Socket Head Cap Screw, Socket, Plain Stainless Steel, 7/8 in Length, 100 PK
Mfr # 78078
Zoro # G516152429
product price: $83.49
/pk 100, $0.83/ea
Free Shipping & Returns
Key Features
Socket Head
Hex Drive
Head Height
10 in
System of Measurement
Inch
Finish
Plain
Thread Size
5/16"-18
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78078
Zoro #
G516152429
UPC #
697744780789
Country of Origin
United States
Dimensions
Head Height
10 in
Thread Size
5/16"-18
Screw Length
7/8 in
Fastener Length
7/8 in
Head Diameter
16 in
Details
Head Type
Socket
System of Measurement
Inch
Finish
Plain
Material
Stainless Steel
Item
Socket Head Cap Screw
Drive Type
Hex
Material Grade/Class
302HQ
Pack Size
Small Pack
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 1/4 in, Material Stainless Steel, Material Grade/Class 302HQ, Finish Plain, Thread Size 5/16 In.-18, Minimum Thread Length Not Applicable, Fastener Length 7/8 in, Head Height 10 in, Head Diameter 16 in, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.