Zoro Homepage

5/16"-18 Socket Head Cap Screw, Standard, Plain Stainless Steel, 100 PK

  • Mfr # 78084

  • Zoro # G416554101


product price: $144.99
/pk 100, $1.45/ea
Free Shipping & Returns

Key Features

Hex Drive
Socket Head
Pack Size
Small Pack
Material Grade/Class
302HQ
Head Diameter
16 in
System of Measurement
Inch
Head Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78084
Zoro #
G416554101
UPC #
697744780840
Country of Origin
United States

Dimensions

Head Diameter
16 in
Head Height
10 in
Fastener Length
1 1/2 in
Thread Size
5/16"-18

Details

Pack Size
Small Pack
Material Grade/Class
302HQ
Drive Type
Hex
Head Type
Socket
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Item
Socket Head Cap Screw

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 1/4 in, Material Stainless Steel, Material Grade/Class 302HQ, Finish Plain, Thread Size 5/16 In.-18, Minimum Thread Length Not Applicable, Fastener Length 1 1/2 in, Head Height 10 in, Head Diameter 16 in, Pack Size Small Pack, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products