5/16"-24 Socket Head Cap Screw, Black Alloy Steel, 3-1/2 in Length

  • Mfr # 730001480

  • Zoro # G200432332


product price: $1.39
/ea
Sold in multiples of 50 for $69.50

Key Features

Thread Size
5/16"-24
Material
Alloy Steel
Finish
Black
Drive Size
1/4 in
Tensile Strength
180,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
730001480
Zoro #
G200432332
UPC #
697744384253
Country of Origin
United States

Dimensions

Thread Size
5/16"-24
Screw Length
3-1/2 in
Drive Size
1/4 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black
Tensile Strength
180,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Fastener Industry Standards
ASME B18.3

Description

5/16 x 3-1/2 Sock Head Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.