Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16"-24 Socket Head Cap Screw, Socket, Black Alloy Steel, 5/8 in Length

  • Mfr # 73078

  • Zoro # G000432013


product price: $0.31
/ea
Sold in multiples of 100 for $31.00

Key Features

Socket Head
Hex Drive
Material
Alloy Steel
Finish
Black
Drive Size
1/4 in
Tensile Strength
180,000 psi
Standards
ASME B18.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73078
Zoro #
G000432013
UPC #
697744730784
Country of Origin
United States

Dimensions

Thread Size
5/16"-24
Screw Length
5/8 in
Drive Size
1/4 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black
Head Type
Socket
Drive Type
Hex
Tensile Strength
180,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Fastener Industry Standards
ASME B18.3

Description

5/16 x 5/8 Sock Head Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products