5/16"-24 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 1-1/2 in Length, 100 PK
Mfr # 73088
Zoro # G111929556
product price:Â $38.89
/pk 100, $0.39/eaKey Features
Socket Head
Hex Drive
Thread Size
5/16"-24
Material
Alloy Steel
Finish
Black Oxide
Drive Size
1/4 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
73088
Zoro #
G111929556
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
5/16"-24
Screw Length
1-1/2 in
Drive Size
1/4 in
Minimum Thread Length
1 1/2 in
Head Height
0.312 in
Fastener Length
1 1/2 in
Head Diameter
0.19 in
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
System of Measurement
Inch
Thread Style
Partially Threaded
Material Grade/Class
A574
Pack Size
Small Pack
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Alloy Steel, Material Grade/Class A574, Finish Black Oxide, Thread Size 5/16 In.-24, Minimum Thread Length 1 1/2 in, Fastener Length 1 1/2 in, Head Height 0.312 in, Head Diameter 0.19 in, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.