5/8"-11 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 1-1/2 in Length, 25 PK

  • Mfr # 60144

  • Zoro # G216151982


product price:  $59.79
/pk 25, $2.39/ea

Key Features

Socket Head
Hex Drive
Head Height
12 in
Screw Length
1-1/2 in
System of Measurement
Inch
Material
Alloy Steel
Thread Size
5/8"-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60144
Zoro #
G216151982
UPC #
697744601442
Country of Origin
United States

Dimensions

Head Height
12 in
Screw Length
1-1/2 in
Thread Size
5/8"-11
Fastener Length
1 1/2 in
Head Diameter
18 in

Details

Head Type
Socket
Drive Type
Hex
System of Measurement
Inch
Material
Alloy Steel
Finish
Black Oxide
Item
Socket Head Cap Screw
Pack Size
Small Pack
Material Grade/Class
Class 12.9

Description

Socket Head Cap Screw, Head Type Flat, System of Measurement Inch, Drive Type Hex, Drive Size 3/8 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 5/8 In.-11, Minimum Thread Length Not Applicable, Fastener Length 1 1/2 in, Head Height 12 in, Head Diameter 18 in, Pack Size Small Pack, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products